Beli kobe steel di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Kobelco (Kobe Steel) Hardfacing Welding Electrode (Kawat Las Elektroda)Deskripsi:Suitable for earth and sand wear and overlaying of worn parts that receive heat. If possible, perform heat treatment after welding at about 600 ° C. Machining is difficult.Overlay welding of cutter knives, casings, etc.atribut:
- Color: Bar end color: Orange, secondary coloring: Orange
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Rod Diameter (Φmm): 4
- Rod Length (mm): 400
- KOBELCO Welding Electrode LB-52-18 Series (Kawat Las Elektroda)Deskripsi:Untuk Mild Steel, High Tensile Steel, & Pipie Line Welding.
- LOCTITE 495 Instant Adhesive (Lem Super)Deskripsi:General purpose, low viscosity instant adhesive. Offers fast bonding on a wide range of materials. LOCTITE® 495 is a transparent, colorless, low viscosity, general purpose ethyl-based instant adhesive offering fast bonding (5-20 secs fixture time). It is able to bond a wide range of materials, including plastics, rubbers and metals. It can also bond polyolefins when used in combination with Primer LOCTITE® SF 770 or LOCTITE® SF 7239. Available in 20 g, 50 g and 500 g pack sizes.atribut:
- Color: Clear: Ultra Clear
- Fixture Time: 5-20 sec
- Gap Fill (mm): 0.15
- Technology: Cyanoacrylate
- Appearance (uncured): Transparent, colorless to straw colored liquid LMS
- Application: Bonding
- Chemical Type: Ethyl cyanoacrylate
- Components: One part - requires no mixing
- Cure: Humidity
- Key Substrates: Plastics, Rubbers and Metals
- Viscosity: Low
- KOBELCO Welding Electrode RB-26 SeriesDeskripsi:Untuk Mild Steel, High Tensile Steel, & Pipie Line Welding.
- KOBE Rechargeable COB LED Portable Worklight (Lampu Sorot)Deskripsi:KLF010Eco friendly COB LED boasts low power consumption, 90% energy saving when compared with ordinary floodlights. Supplied with steel stand and has an adjustable head to light up out of reach areas. Beam angle of 120°. Aluminium die-cast alloy body with stainless steel external fixings and toughened glass. Suitable for outdoor use with IP65 rating. 2 chargers included (12V & 240V) along with 4 types of universal international plug adaptors. 5 hours charging time.Features and Benefits- Eco friendly 10W COB LED equivalent to 100W halogen- Steel stand and an adjustable head to light up out of reach areas- Beam angle of 120°- Aluminium die-cast alloy body with stainless steel external fixings and toughened glass- Suitable for outdoor use with IP65 rating. Two chargers included (12V & 240V) along with 4 types of universal international plug adaptorsTechnical Information- Dimensions (H x W x D): 250 x 145 x 165mm.atribut:
- Voltage (V): 12
- Overall Width (mm): 145
- Overall Depth (mm): 165
- Ingress Protection Rating (IP Rating): IP65
- Bulb Type: LED
- Light Type: Floodlight
- Beam Angle (°): 120
- Body Material: Aluminium Die-cast Alloy
- Includes: Car Adaptor
- Lumens (lm): 700
- Maximum Wattage (W): 100
- Number of Bulbs: 1
- Overall Height (mm): 250
- Power Source: Rechargeable Battery
- Sensor Type: No Sensor
- 3M Earplug E-A-R UltraFit 340-4002 (Penyumbat Telinga)atribut:
- Color: Yellow
- Size: One Size Fits Most
- Cord Type: Vinyl
- Hearing Protection Style: Corded
- Material: ABS/Elastomeric Polymer
- Noise Reduction Ratings (NRR): 25 Decibel
- Packaging: Poly bag
- KOBELCO Welding Electrode LB-52 SeriesDeskripsi:Untuk Mild Steel, High Tensile Steel, & Pipie Line Welding.
- NIKKO STEEL Welding Electrode Mild Steel RD-260 (Kawat Las Elektroda)Deskripsi:Digunakan untuk pengelasan konstruksi umum (kelas 42kgf/mm², baja ST.41). Jenis salutan: High Titania, YP: 43.5kgf/mm², TS: 52.1kgf/mm², Є: 29%, CIV (0°C): 8.8kgf-m Posisi las: Semua posisi. Penetrasi sedang, alur las bagus, asap sedikit, terak mudah lepas. Cocok untuk konstruksi kapal, bangunan, otomatif. Arus: AC, DC+, DC-atribut:
- Certifications: AWS A5.1 E6013, JIS Z 3211 D4313
- Current: AC, DC+, DC-
- Yield Point (kgf/mm²): 43.5
- Tensile Strength (kgf/mm²): 52.1
- Elongation (%): 28
- KOBELCO Welding Electrode LB-52U SeriesDeskripsi:Untuk Mild Steel, High Tensile Steel, & Pipie Line Welding.
- Kobelco (Kobe Steel) Welding Rods for Mild Steel (Kawat Las Elektrode)Deskripsi:This is a lime-titania welding rod with excellent welding workability, X-ray performance, and mechanical properties.It is easy to work in all positions, and since the coating contains a large amount of iron powder, it has a fast deposition rate and good re-arcing properties, improving work efficiency.atribut:
- Absorption Energy (J): 120 (example)
- Color: Rod end color: white
- Current Range (A): 90-130 (downward), 80-130 (vertical, upward)
- JIS Standard: Z3211, D4303
- Remarks: Classification: NK, AB, LR, NV, BV
- RoHS Directive (10 substances): correspondence
- Rod Diameter (Φmm): 3.2
- Rod Length (mm): 350
- Stretch (%): 32 (example)
- Tensile Strength (N/mm): 460 (example)
- Yield Point (N/mm²): 410 (example)
- NIKKO STEEL Welding Electrode Mild Steel RD-460 (Kawat Las Elektroda)Deskripsi:Digunakan untuk pengelasan konstruksi umum (kelas 42kgf/mm², baja ST.41). Jenis salutan: High Titania. YP: 44.8kgf/mm², TS: 54kgf/mm², Є: 29%, CIV (0°C): 7.2kgf-m. Posisi las: semua posisi dan dapat untuk las vertikal turun, Penetrasi sedang, mudah digunakan. Cocok untuk konstruksi bangunan, kapal, pipa, mesin pertanian dan tangki. Arus:AC, DC+, DC-.atribut:
- Current: AC, DC+, DC-
- Certifications: AWS A5.1 E6013, JIS Z 3211 D4313
- Yield Point (kgf/mm²): 43.8
- Tensile Strength (kgf/mm²): 53.7
- Charpy Impact Value (kgf-m): '7.2 at 0°C
- Elongation (%): 29
- Nihonweld Welding Electrode NHF-950 (Kawat Las Elektrode)Deskripsi:NHF-950 exhibits a weld metal that contains large quantities of dispersed tungsten carbide for withstanding heavy soil impact abrasionatribut:
- Length (mm): 350
- Welding Positions: Flat, Fillet, Vertical Up, Horizontal, Overhead
- JIS Specification: DFWA-700S
- Typical Chemical Composition of All Weld Metal Deposits (%): C= 2.78, Si= 0.29, Mn= 3.22, Cr= 0.10, B= 0.12, W= 47.30
- Hardness of Weld Metal: Vickers (Hv)= 700-950; Rockwell (HRC)= 62-64
- KOBELCO Welding Electrode LB-26 SeriesDeskripsi:Untuk Mild Steel, High Tensile Steel, & Pipie Line Welding.
- NIKKO STEEL Hardfacing Welding Electrode HV-600 (Kawat Las Elektroda)Deskripsi:Digunakan untuk pengelasan reparasi lapisan permukaan keras pada baja yang rusak karena benturan sedang & gesekan yang keras (gesekan pasir). Contohnya: shovel bucket, screw conveyor, impeller pompa keruk, pemecah batu, pisau pembelah rotan, dll. Kekerasan logam las: 53-58 HRC, sulit dibubut. Arus: AC, DC+, DC-. Untuk pengelasan lebih dari 3 lapis gunakan campuran dengan kawat las Low Hydrogen (RD-360 atau RD-80). Kawat las ini dapat diaplikasikan untuk pengelasan Hardfarcing.atribut:
- Certifications: JIS Z 3251 DF2B-600-R
- Current: AC, DC+, DC-
- Deli Digital Safe Boxatribut:
- Color: Black
- KRISBOW Sepatu Boots Safety PVC (Sepatu Proyek)Deskripsi:Bekerja jadi lebih tenang jika kaki Anda telah dilindungi dengan sepatu boot PVC yang terbuat dari material yang kuat dan berkualitas. Hadir dengan warna kuning yang menyala dan juga anti air serta cairan asam sehingga aman untuk Anda gunakan. Sepatu ini cocok digunakan untuk melengkapi keamanan Anda saat bekerja di lokasi kerja.atribut:
- Color: Yellow
Daftar Harga kobe steel Terbaru October 2026
| Kobelco (Kobe Steel) Hardfacing Welding Electrode (Kawat Las Elektroda) | Rp1.599.900 |
| KOBELCO Welding Electrode LB-52-18 Series (Kawat Las Elektroda) | Rp549.900 |
| LOCTITE 495 Instant Adhesive (Lem Super) | Rp90.900 |
| KOBELCO Welding Electrode RB-26 Series | Rp209.900 |
| KOBE Rechargeable COB LED Portable Worklight (Lampu Sorot) | Rp2.899.900 |
| Kiswel Mild Steel Electrode (Kawat Las Elektrode) | Rp339.900 |
| 3M Earplug E-A-R UltraFit 340-4002 (Penyumbat Telinga) | Rp30.900 |
| KOBELCO Welding Electrode LB-52 Series | Rp329.900 |
| NIKKO STEEL Welding Electrode Mild Steel RD-260 (Kawat Las Elektroda) | Rp39.900 |
| KOBELCO Welding Electrode LB-52U Series | Rp349.900 |
Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)



















































































































































%20%26%20Pengelasan/Produk%20Las/Elektrode%20Las/Kawat%20Las%20untuk%20Hardfacing/Kobelco%20(Kobe%20Steel)%20Hardfacing%20Welding%20Electrode%20(Kawat%20Las%20Elektroda)/59P111065189-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Elektrode%20Las/Kawat%20Las%20untuk%20Mild%20Steel%20%26%20High%20Tensile%20Steel/KOBELCO%20Welding%20Electrode%20LB-52-18%20Series%20(Kawat%20Las%20Elektroda)/P102927984-1.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Lem%20Industri/Perekat%20Instan/LOCTITE%20495%20Instant%20Adhesive%20(Lem%20Super)/kkP103751740-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Elektrode%20Las/Kawat%20Las%20untuk%20Mild%20Steel%20%26%20High%20Tensile%20Steel/KOBELCO%20Welding%20Electrode%20RB-26%20Series/P102927920-1.jpg)
/hrP106306639-2.jpg)
%20%26%20Pengelasan/Produk%20Las/Elektrode%20Las/Kawat%20Las%20untuk%20Mild%20Steel%20%26%20High%20Tensile%20Steel/KOBELCO%20Welding%20Electrode%20LB-52%20Series/P102927975-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Elektrode%20Las/Kawat%20Las%20untuk%20Mild%20Steel%20%26%20High%20Tensile%20Steel/NIKKO%20STEEL%20Welding%20Electrode%20Mild%20Steel%20RD-260%20(Kawat%20Las%20Elektroda)/17P103216043-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Elektrode%20Las/Kawat%20Las%20untuk%20Mild%20Steel%20%26%20High%20Tensile%20Steel/KOBELCO%20Welding%20Electrode%20LB-52U%20Series/P102927993-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Elektrode%20Las/Kawat%20Las%20untuk%20Mild%20Steel%20%26%20High%20Tensile%20Steel/Kobelco%20(Kobe%20Steel)%20Welding%20Rods%20for%20Mild%20Steel%20(Kawat%20Las%20Elektrode)/r9P113117981-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Elektrode%20Las/Kawat%20Las%20untuk%20Mild%20Steel%20%26%20High%20Tensile%20Steel/NIKKO%20STEEL%20Welding%20Electrode%20Mild%20Steel%20RD-460%20(Kawat%20Las%20Elektroda)/1gP103216052-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Elektrode%20Las/Kawat%20Las%20untuk%20Mild%20Steel%20%26%20High%20Tensile%20Steel/Nihonweld%20Welding%20Electrode%20NHF-950%20(Kawat%20Las%20Elektrode)/0bP106632011-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Elektrode%20Las/Kawat%20Las%20untuk%20Mild%20Steel%20%26%20High%20Tensile%20Steel/KOBELCO%20Welding%20Electrode%20LB-26%20Series/P102927966-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Elektrode%20Las/Kawat%20Las%20untuk%20Hardfacing/NIKKO%20STEEL%20Hardfacing%20Welding%20Electrode%20HV-600%20(Kawat%20Las%20Elektroda)/4oP103216168-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Elektrode%20Las/Kawat%20Las%20untuk%20Mild%20Steel%20%26%20High%20Tensile%20Steel/KOBE%20Welding%20Wire%20(Kawat%20Las%20Elektrode)/hqP106390638-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sepatu%20Safety/Sepatu%20Safety%20Boot/KRISBOW%20Sepatu%20Boots%20Safety%20PVC%20(Sepatu%20Proyek)/c6P101517438-4.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)